Order Entry
Export
Orders LinkContactUsLinkComponent
 

VWR®, Measuring Beakers with Handle, PP

500 ml, 122,5 mm, 151,5 mm, 50 ml
  213-0499
   Sustainable Packaging
VWR®, Measuring Beakers with Handle, PP
  213-0499
   Sustainable Packaging
VWR®, Measuring Beakers with Handle, PP
VWR®, Measuring Beakers with Handle, PP

500 ml, 122,5 mm, 151,5 mm, 50 ml

 
3,50 €
   
1 * 1 items
 

Made of PP, translucent.

  • With printed graduations

  • With handle for better usage
  • Withstand temperatures of 0 to 121 °C
  • Resin meets US FDA 21 CFR requirements

  

 
  • Ext.Ø:
    151,5 mm
  • Graduation Interval:
    50 ml
  • Capacity:
    500 ml
  • Height:
    122,5 mm
  • Seq:
    03
  • Cat. No.:
    213-0499
  • Environmentally Preferable:
    Sustainable Packaging