Order Entry
Export
Orders LinkContactUsLinkComponent
 

PCR microtubes, 0,2 ml

PCR tubes, Forensic DNA grade, Clear, 0,2 ml, 10×50 tubes
  EPPE0030124.707
   Low Manufacturing Impact
 :   EPPENDORF
PCR microtubes, 0,2 ml
  EPPE0030124.707
 :  EPPENDORF
   Low Manufacturing Impact
PCR microtubes, 0,2 ml
PCR microtubes, 0,2 ml

PCR tubes, Forensic DNA grade, Clear, 0,2 ml, 10×50 tubes

 
93,60 €
   
1 * 500 items
 

PP.

  • 0,2 ml tube has a contamination shield on the hinged lid
  • Certified free from DNase, RNase and human genomic DNA

These thin-walled, 0,2 ml PCR tubes are designed for use with all leading thermal cyclers.

Colour: Clear

 
  • Packed:
    10×50 tubes
  • Capacity:
    0,2 ml
  • Colour:
    Clear
  • Description:
    PCR tubes, Forensic DNA grade
  • Seq:
    03
  • Cat. No.:
    EPPE0030124.707
  • Environmental certification:
    Renewable Energy Certificate, ISO 14001
  • Environmentally Preferable:
    Low Manufacturing Impact
Accessories

 

  •  
    Description
    Packed
     
     
  • 211-2111
    Frame, for work tray (set of 5)
    1 Set
       
    1 * 5 items - 58,80 €