Vydac C8, HPLC columns
Analytical, C8, 5 µm, 4,60 mm, 125 mm
VYD-5C8-125D
: Avantor
Vydac is a registered trademark of W.R.Grace and Co.
- Column Format:Analytical
- Ø int.:4,60 mm
- Particle Size:5 µm
- Length:125 mm
- Seq:01
- Phase:C8
Vydac is a registered trademark of W.R.Grace and Co.