Order Entry
Export
Orders LinkContactUsLinkComponent
Vydac C8, HPLC columns

Vydac C8, HPLC columns

Analytical, C8, 5 µm, 4,60 mm, 150 mm
Catalog # VYD-5C8-150D
Supplier:   Avantor
Vydac C8, HPLC columns
Catalog # VYD-5C8-150D
Supplier:  Avantor
Vydac C8, HPLC columns
Vydac C8, HPLC columns

Analytical, C8, 5 µm, 4,60 mm, 150 mm

Price
721,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Vydac is a registered trademark of W.R.Grace and Co.

Specifications
  • Column Format:
    Analytical
  • Ø int.:
    4,60 mm
  • Particle Size:
    5 µm
  • Length:
    150 mm
  • Seq:
    02
  • Phase:
    C8