Order Entry
Export
Orders LinkContactUsLinkComponent
VWR®, Cryoboxes, PP, Flat-Packed

VWR®, Cryoboxes, PP, Flat-Packed

36, Natural, 15 mm, 19,8 mm, 145×147×120 mm
Catalog # 479-4004
Supplier:   VWR Collection
VWR®, Cryoboxes, PP, Flat-Packed
Catalog # 479-4004
Supplier:  VWR Collection
VWR®, Cryoboxes, PP, Flat-Packed
VWR®, Cryoboxes, PP, Flat-Packed

36, Natural, 15 mm, 19,8 mm, 145×147×120 mm

Price
122,00 €
Log in for availability
1 * 10 items
Product Details & Documents

Made of corrugated or thin film PP.

  • Easy self-assembly boxes shipped flat-packed
  • More durable than cardboard boxes as they are not susceptible to moisture
  • Significantly reduces the chance of mould
  • Dividers included with the boxes
  • Store down to temperatures of –80 °C

Designed with sustainability in mind, they are made from either specially formulated corrugated or thin film polypropylene. With superior durability, polypropylene outlasts the cardboard box alternative that is susceptible to softening and producing dust, and can be frozen and thawed multiple times without a problem. These cryoboxes are supplied 'flat-packed', which eliminates the hassle of stacking, and reduces the amount of space needed for storage.

Specifications
  • Compartments:
    36
  • For tubes:
    15 mm
  • W×D×H ext.:
    145×147×120 mm
  • Colour:
    Natural
  • Seq:
    05
  • Well Ø:
    19,8 mm