Mobile laptop workstation
Mobile laptop workstation on casters, 500×500×800 mm
Catalog # PALBWP0504
Supplier: Palbam
Jump to:
Product Details & Documents
The mobile laptop workstation provides a minimum footprint, stable work platform for working with laptops within the cleanroom.
- Made of 304L stainless steel with electropolished finish
- Custom fabricated to fit based on laptop dimensions
Weighted base ensures stability and is equipped with cleanroom casters with brakes. The slots on the surface allowing the laptop to be secured to workstation if required.
Packaging: These can be shipped flat-packed and assembled by customer in 10 minutes.
Documents
Cutsheet PCWP0504-000.pdf
Technical Drawing
Specifications
- Description:Mobile laptop workstation on casters
- Seq:1
- W×D×H:500×500×800 mm



