CryoELITE® Cryogenic Vials with Pre-Inserted Barcodes, Freestanding, External Thread
Cryogenic vial with 2D data matrix barcode insert, 2,00 ml, 12×49 mm, Yes, Pink, +
Catalog # 479-2083
Supplier: DWK Life Sciences
CryoELITE® Cryogenic Vials with Pre-Inserted Barcodes, Freestanding, External Thread
Catalog # 479-2083
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
Wheaton CryoELITE® Cryogenic Freestanding Vials have a Loctagon™ Vial Skirt that provides stability in the freestanding position and locks into the CryoELITE® Benchmate Rack in order to provide easy open and close with one hand.
The 2D Data Matrix Bar Code Bottom Inserts allows for immediate bar coding of samples. The 2D Data Matrix Bar Code Insert is locked into place in the bottom of the vial. The insert is made of the same polypropylene as the vials themselves and is laser-etched for durability.
These vials are supplied with Wheaton 2D Data Matrix Bar Codes inserted. The Bar Codes provide unique indentifiers for traceability.
Documents
VWRBRO_007b Biobanking_EU
Product Literature
Specifications
- Cap included:Yes
- Ø×H:12×49 mm
- Sterile:+
- Capacity:2,00 ml
- Description:Cryogenic vial with 2D data matrix barcode insert
- Seq:03
- Cap colour:Pink



