General purpose gloves, microdot, A080
A080, L, White
Catalog # PRTWA080WHRL
Supplier: Portwest
Jump to:
Product Details & Documents
These microdot gloves made of terry cotton with PVC dot ensures enhanced grip.
- 18 gauge liner asuures high dexterity
- High comfort and breathability
- 100% cotton
- Three stitched detail assures secure fit
Specifications
- Glove size:L
- Colour:White
- Model:A080
- Cat. No.:PRTWA080WHRL
- Disposable / reusable:Reusable
- Material:Cotton/PVC
- Finish:PVC dots on palm and fingertips
- Ambidextrous / hand-specific:Hand-specific
- Gauge:18



