Multi-channel pipettes, electronic, with bluetooth, E1-ClipTip™
0,5 - 12,5 µl, 0,01 µl, ±12,00 - ±2,50 %, 12,00 - 1,60 %, Pink, ClipTip™ 12,5 µl
Catalog # 613-5752
Supplier: Thermo Fisher Scientific
Multi-channel pipettes, electronic, with bluetooth, E1-ClipTip™
Catalog # 613-5752
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
With enhanced versatility and customisation, these pipettors automate daily 96- and 384-well microplate pipetting tasks. Electronic tip ejection and index finger pipetting action allow the thumb to relax during pipetting.
- ClipTip Interlocking Technology: Tip is locked and sealed in place until ejected − no dropped tips that waste valuable samples
- Two operating options for every application: Step-based Matrix or Pre-sets with settings for most common applications
- Five user profiles, personalised user interface and password protection offer unified operation for multiple users and environments
- Ability to store up to 30 common protocols with a specific name and calibration in the Programs function
- Service and calibration trackers remind users when the pipette requires service or repair
- Lithium-ion battery ensures long lasting performance; unit may be recharged by a charging stand or plug
- Pipettes can be programmed via PC by connecting to the new My Pipette™ Creator app via Bluetooth* or USB connection
: Supplied with universal power supply. 2 year extended warranty only available via web registration.
: Please note: ClipTip™ 384 and ClipTip™ 12,5 µl tips and compatible E1-ClipTip™ models do not have interlocking technology.
* Bluetooth models are not available in all countries.
Specifications
- Colour code:Pink
- Volume:0,5 - 12,5 µl
- Seq:01
- Increment:0,01 µl
- Accuracy:±12,00 - ±2,50 %
- Imprecision:12,00 - 1,60 %
- Recommended tips:ClipTip™ 12,5 µl
- Cat. No.:613-5752
- Environmental certification:ISO 14001 (Certificate Registration No. EMS 623400)
- Environmentally Preferable:Low Manufacturing Impact
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- E1-Cliptip charging stand, for 1 pipette, greyE1-Cliptip charging stand, for 1 pipette, grey613-2962E1-Clip tip electronic single and multichannel pipetteLog in for availability1 * 1 items - 307,00 €
Product Information
- Catalog #ForAvailabilityPrice
- E1-Cliptip charging stand, for 3 pipettes, greyE1-Cliptip charging stand, for 3 pipettes, grey613-3883E1-Clip tip electronic single and multichannel pipetteLog in for availability1 * 1 items - 618,00 €



