Bulb pipettes, one mark, class AS
Brown graduated pipette, 16 ml, ±0,030 ml
Catalog # WITG3.535.160
Supplier: witeg Labortechnik
Jump to:
Product Details & Documents
These bulb pipettes are made of soda lime glass.
- With amber or blue stain DIFFICO ring marks and inscriptions
- With tempered tips
- With ISO-COLOR-Code, acc. to DIN (ISO 648)
- Waiting time 15 s
- Calibrated to contain "EX"
- Conformity certified
Certifications: DIN 12691
Specifications
- Capacity:16 ml
- Description:Brown graduated pipette
- Seq:12
- Tolerance:±0,030 ml



