H-type gel permeation columns, TSK-Gel®
G3000HHR, 75 Å, 5 µm, 7,80 mm, 300 mm
Catalog # TOYO0017355
Supplier: TOSOH Bioscience
Jump to:
Product Details & Documents
Stainless steel columns on polymer basis.
Specifications
- Ø int.:7,80 mm
- Particle Size:5 µm
- Pore size:75 Å
- Description:G3000HHR
- Length:300 mm
- Seq:04



