Order Entry
Export
Orders LinkContactUsLinkComponent
 

Powder samplers

Stainless steel 316L, 900 mm, 3, 40 mm, 90 ml
Catalog # SAMP1220J-900
Supplier:   Sampling Systems
Powder samplers
Catalog # SAMP1220J-900
Supplier:  Sampling Systems
Powder samplers
Powder samplers

Stainless steel 316L, 900 mm, 3, 40 mm, 90 ml

Price
2 220,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Pocket samplers for discrete zone samples from powders and granules.

  • Simple operation and robust design
  • Stainless steel or PTFE inner rod
  • Can be stripped and cleaned very quickly

Suitable for use in pharmacy applications.

 : Supplied with pointed tips as standard.

Specifications
  • Ø:
    40 mm
  • Volume:
    90 ml
  • Length:
    900 mm
  • Material:
    Stainless steel 316L
  • Seq:
    05
  • No. of chambers:
    3
Complementary Products

Product Information

  • Catalog #
    Brush head Ø
    Handle material
    Bristle material
    Total length
    Availability
    Price
  • 300-0493
    15 - 30 mm
    Wire
    Nylon
    1600 mm
    Log in for availability
    1 * 1 items - 66,60 €

  • 300-0494
    15 - 30 mm
    Wire
    Nylon
    2100 mm
    Log in for availability
    1 * 1 items - 77,70 €

  • 300-0492
    15 - 30 mm
    Wire
    Nylon
    1100 mm
    Log in for availability
    1 * 1 items - 55,50 €

  • 300-0495
    15 - 30 mm
    Wire
    Nylon
    600 mm
    Log in for availability
    1 * 1 items - 44,40 €

  • 300-0496
    30 - 45 mm
    Wire
    Nylon
    1100 mm
    Log in for availability
    1 * 1 items - 55,50 €

  • 300-0498
    30 - 45 mm
    Wire
    Nylon
    2100 mm
    Log in for availability
    1 * 1 items - 77,70 €

  • 300-0499
    30 - 45 mm
    Wire
    Nylon
    600 mm
    Log in for availability
    1 * 1 items - 44,40 €

  • 300-0497
    30 - 45 mm
    Wire
    Nylon
    1600 mm
    Log in for availability
    1 * 1 items - 66,60 €

  • 300-0513
    7 - 14 mm
    Wire
    Nylon
    1100 mm
    Log in for availability
    1 * 1 items - 55,50 €

  • 300-0514
    7 - 14 mm
    Wire
    Nylon
    1600 mm
    Log in for availability
    1 * 1 items - 66,60 €

  • 300-0515
    7 - 14 mm
    Wire
    Nylon
    2100 mm
    Log in for availability
    1 * 1 items - 77,70 €

  • 300-0516
    7 - 14 mm
    Wire
    Nylon
    600 mm
    Log in for availability
    1 * 1 items - 59,30 €

Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Sealing sleeve with covers packets and 3 sleeves (Ø 25 mm)
    Sealing sleeve with covers packets and 3 sleeves (Ø 25 mm)
    SAMP8005A-01
    Log in for availability
    1 * 1 SET - 28,70 €

Product Information

  • Catalog #
    Availability
    Price
  • Sealing sleeve set (3 sleeves), HDPE (Ø 40 mm)
    Sealing sleeve set (3 sleeves), HDPE (Ø 40 mm)
    SAMP8005A-02
    Log in for availability
    1 * 1 SET - 49,60 €