Order Entry
Export
Orders LinkContactUsLinkComponent
 

Sleeve samplers, U-D Master

Tip for U-D sleeve sampler, Stainless steel 316L, 2,2 ml
Catalog # SAMP1500W-22
Supplier:   Sampling Systems
Sleeve samplers, U-D Master
Catalog # SAMP1500W-22
Supplier:  Sampling Systems
Sleeve samplers, U-D Master
Sleeve samplers, U-D Master

Tip for U-D sleeve sampler, Stainless steel 316L, 2,2 ml

Price
172,00 €
Log in for availability
1 * 1 items
Product Details & Documents

The U-D sleeve sampler was developed for accurate unit dose samples (small volume).

  • Quick and easy accurate unit dose sampling
  • Different volumes can be taken using the same sampler
  • Simply change the tip for a different volume

Designed for use with free flowing powders and granules.

Specifications
  • Volume:
    2,2 ml
  • Description:
    Tip for U-D sleeve sampler
  • Material:
    Stainless steel 316L
  • Seq:
    14