Immersion thermostat, Alpha
Product Details & Documents
The Alpha immersion thermostat has an easy to use control console featuring 3-button operation and large, clear LED display, ensuring easy navigation through the menu. The thermostat is suitable for use with non flammable liquids (water, water/glycol mixtures). Units can provide both internal and external thermostating. Temperature stability of ±0,05 K gives precise heating and cooling suitable for a wide range of applications. Using an optional pump circulation set and a cooling coil, the immersion thermostat can be expanded to create a fully fledged thermostating system.
- Temperature range 25 to 100 °C, resolution 0,1 °C, temperature stability of ±0,05 K
- User-calibration at a single point for re-calibration of working temperatures
- Pump flow rate can be reduced from 15 to 5 L/min by means of a reducer
- Safety functions such as alarms, warnings and errors are shown on the LED display
Maximum pump capacities:
15 L/min, 200 mbar
Delivery information: Supplied with flow reducer and screw clamp, which allows the immersion thermostat to be attached to any tank with a maximum wall thickness of 30 mm, and capacity of up to 50 litres; the maximum temperature achievable is dependent on the tank insulation.
Specifications
- Heating capacity:1,5 kW
- Temperature Range:25...100 °C
- Weight:3,5 kg
- Seq:001
- W×D×H:125×150×300 mm
- Temp. stability:±0,05 °C
- Type:Alpha A
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- Cooling coil
Product Information
- Catalog #ForAvailabilityPrice
- Pump circulation set (for external thermostating)Pump circulation set (for external thermostating)461-0054Alpha ALog in for availability1 * 1 SET - 82,00 €



