Order Entry
Export
Orders LinkContactUsLinkComponent
Round bottles with snap closure

Round bottles with snap closure

1000 ml, 25 mm, 221 mm (with cap) mm
Catalog # BURK0308-1000
Supplier:   BURKLE
Round bottles with snap closure
Catalog # BURK0308-1000
Supplier:  BURKLE
Round bottles with snap closure

1000 ml, 25 mm, 221 mm (with cap) mm

Price
3,40 €
Log in for availability
1 * 1 items
Product Details & Documents

Handy round bottles with snap-action hinged lid, especially suited for cosmetic liquids, emulsions, creams, and oils. Sampling possible per portion.

  • HDPE transparent bottle, PP closure
  • Snap closure with hole Ø 3 mm
  • Cost-effective and shapely
Specifications
  • Thread:
    25 mm
  • Capacity:
    1000 ml
  • Height:
    221 mm (with cap) mm
  • Seq:
    04