Light boxes, Slimlite plano LED
Light box, illumination area 220×160 mm, 3,6 W, W×D×H 290×200×8 mm, 570 g
Catalog # KAFO2453
Supplier: KAISER FOTOTECHNIK
Jump to:
Product Details & Documents
Super flat and dimmable daylight light box with build-in rechargeable battery.
- Uniform and colour precise illumination for viewing, sorting or digitising slides or other transparent originals
- Various power supply options: Built-in lithium ion battery, the combined mains adapter/charger included or USB cable using a powerbank, computer or car
- Colour temperature ~5000 Kelvin and colour renditon index of 88 provides for precise colour rendition for inspection and photographic reproduction of originals
- Scale in cm and inches beside the illuminated area
- A short touch of the touch switch activates the light source, a longer touch changes brightness continuously
Light source: 23 LEDs, 5000 Kelvin, CRI=88
Built-in Lithium-ion battery (1050 mA) has an operating time of ~6 hours at full power, longer when dimmed.
Specifications
- Description:Light box, illumination area 220×160 mm, 3,6 W, W×D×H 290×200×8 mm, 570 g



