Order Entry
Export
Orders LinkContactUsLinkComponent
Stoppers for Standard Cells

Stoppers for Standard Cells

PE stoppers, 10 mm
Catalog # HELL011103-VE1073
Supplier:   Hellma
Stoppers for Standard Cells
Catalog # HELL011103-VE1073
Supplier:  Hellma
Stoppers for Standard Cells

PE stoppers, 10 mm

Price
5,70 €
Log in for availability
1 * 10 items
Product Details & Documents

An assortment of stoppers for use with standard Hellma® cells.

  • Hellma® precision cells are 100% manufactured in Germany and are suitable for all common spectrophotometers

  • Hellma® precision cells are characterised by the highest precision in path length accuracy and parallelism
  • Hellma® precision cells can be easily cleaned and reused and thus remain in use for a long time

PTFE stoppers with fitting NS5 are designed for use with cuvette types: 110, 111, 114, 120 with 1 to 5 mm path length, and for cuvette type 404 with 1 to 10 mm path length.

PTFE stoppers with fitting NS7 are designed for use with cuvette types: 110, 111, 114/114F, 115/115F, 119/119F, 120 with 10 to 100 mm path length, and for cuvette type 770.

PE stoppers are designed for use with cuvette types: 105.200, 105.201, 105.202, 105.203, 105.204, 105.250, 105.251, 105.252, 105.253, 105.254.

Documents

Specifications
  • Description:
    PE stoppers, 10 mm
  • Seq:
    2