Knitted caps, B013
Knitted caps, Black
Catalog # PRTWB013BKR
Supplier: Portwest
Jump to:
Product Details & Documents
These caps are made from 100% acrylic knit with a 40 g Insulatex™ lining. Ideal for really cold days.
- Insulatex™ lining ensures that the wearer remains warm
- Available in a choice of colours
Specifications
- Type:Knitted caps
- Colour:Black
- Seq:01
- Cat. No.:PRTWB013BKR
- Risk area:Cold
- Model:B013
- Garment application:Outdoor
- Gender:Unisex
- Fabric:100% acrylic knit with Insulatex™ lining



