Filtering apparatus, DURAN®
Complete with 2000 ml filtration bottle, 500 ml filter head, PTFE insert and clamp
Catalog # SCOT257106304
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
Filtration apparatus with unit made from clear DURAN® borosilicate glass 3.3, PTFE insert and anodised aluminium clamp.
- Scaled funnel
- All components are available as spare parts
Typical applications: Coarse and ultrafine filtration, filtration of HPLC media, residue analysis. Filter paper, membrane filters (47 mm) or glass filters can be used for filtration.
Documents
257105451
Images 360
Specifications
- Description:Complete with 2000 ml filtration bottle, 500 ml filter head, PTFE insert and clamp
- Seq:02
Accessories
Product Information
- Catalog #AvailabilityPrice
- Clamp, anodised aluminium
Product Information
- Catalog #AvailabilityPrice
- Funnel with 500 ml scale
Product Information
- Catalog #AvailabilityPrice
- Filtering flask, 2000 ml, NS 45/40
Product Information
- Catalog #MaterialExt.ØAvailabilityPrice
- Hose connection, straight, with silicone seal (VMQ)Hose connection, straight, with silicone seal (VMQ)201-2101PP8.6 mmLog in for availability1 * 1 items - 1,70 €
Product Information
- Catalog #ThreadColourAvailabilityPrice
- Screw cap with aperture, height: 28 mm, bore: 34 mmScrew cap with aperture, height: 28 mm, bore: 34 mm201-1921GL 14RedLog in for availability1 * 1 items - 2,00 €
Product Information
- Catalog #AvailabilityPrice
- Adapter, PTFE, NS 45/40 - GL45
Product Information
- Catalog #AvailabilityPrice
- Head, NS 45/40
Product Information
- Catalog #AvailabilityPrice
- Funnel with 250 ml scale
Product Information
- Catalog #AvailabilityPrice
- Filtering flask, 1000 ml, NS 45/40
Product Information
- Catalog #AvailabilityPrice
- Adapter disc, PTFE



