Bailers
Stainless steel 316, 4000 ml, 415 mm, 270 mm
Catalog # SAMPA296-4
Supplier: Sampling Systems
Jump to:
Product Details & Documents
These bailers are made from high quality 316 stainless steel.
- Heavy duty construction with satin finish
- Fully welded handles giving a hygienic crevice free finish
Ordering information: Available in three formats.
Specifications
- Ø:270 mm
- Capacity:4000 ml
- Length:415 mm
- Material:Stainless steel 316
- Seq:03



