Bailers
Stainless steel 316, 1000 ml, 285 mm, 170 mm
Catalog # SAMPA296-1
Supplier: Sampling Systems
Jump to:
Product Details & Documents
These bailers are made from high quality 316 stainless steel.
- Heavy duty construction with satin finish
- Fully welded handles giving a hygienic crevice free finish
Ordering information: Available in three formats.
Specifications
- Ø:170 mm
- Capacity:1000 ml
- Length:285 mm
- Material:Stainless steel 316
- Seq:01



