Order Entry
Export
Orders LinkContactUsLinkComponent
Compact padlocks, aluminium

Compact padlocks, aluminium

Orange, 32×19×119 mm
Catalog # BRDY834879
Supplier:   Brady
Compact padlocks, aluminium
Catalog # BRDY834879
Supplier:  Brady
Compact padlocks, aluminium
Compact padlocks, aluminium

Orange, 32×19×119 mm

Price
176,00 €
Log in for availability
1 * 6 items
Product Details & Documents

These solid aluminium padlocks are amazingly lightweight and rugged.

  • Chemical and corrosion resistant
  • 5-pin cylinders for better tamper resistance
  • Padlocks are supplied keyed different
  • Key retaining: Key won't release until padlock shackle is closed

Shackle clearance: 17,0 mm
Shackle width: 26,0 mm
Shackle diameter: 4,7 mm

Ordering information: One key supplied with each lock.

Specifications
  • Colour:
    Orange
  • Seq:
    24
  • W×D×H:
    32×19×119 mm