Compact padlocks, aluminium
Orange, 32×19×99 mm
BRDY834873
: Brady
These solid aluminium padlocks are amazingly lightweight and rugged.
- Chemical and corrosion resistant
- 5-pin cylinders for better tamper resistance
- Padlocks are supplied keyed different
- Key retaining: Key won't release until padlock shackle is closed
Shackle clearance: 17,0 mm
Shackle width: 26,0 mm
Shackle diameter: 4,7 mm
Ordering information: One key supplied with each lock.
- Colour:Orange
- Seq:18
- W×D×H:32×19×99 mm



