Compact padlocks, aluminium
Black, 32×19×99 mm
Catalog # BRDY834869
Supplier: Brady
Jump to:
Product Details & Documents
These solid aluminium padlocks are amazingly lightweight and rugged.
- Chemical and corrosion resistant
- 5-pin cylinders for better tamper resistance
- Padlocks are supplied keyed different
- Key retaining: Key won't release until padlock shackle is closed
Shackle clearance: 17,0 mm
Shackle width: 26,0 mm
Shackle diameter: 4,7 mm
: One key supplied with each lock.
Specifications
- Colour:Black
- Seq:14
- W×D×H:32×19×99 mm



