Order Entry
Export
Orders LinkContactUsLinkComponent
Safety lockouts

Safety lockouts

Safety lockout, 38 mm shackle width, Yellow, 58,4×0,4×129,3 mm
Catalog # BRDY805843
Supplier:   Brady
Safety lockouts
Catalog # BRDY805843
Supplier:  Brady
Safety lockouts
Safety lockouts

Safety lockout, 38 mm shackle width, Yellow, 58,4×0,4×129,3 mm

Price
112,00 €
Log in for availability
1 * 12 items
Product Details & Documents

These lockouts make sure all machinery stays locked until every individual working on the repairs or inspection is finished. Each person puts a lock on the hasp, but the hasp cannot be removed until all lockouts have been removed, thus preventing accidents.

  • Made of vinyl coated stainless steel
  • Tamperproof interlocking tabs to prevent unauthorised opening
  • Six padlocks can be applied

Max. shackle diameter: 9,5 mm
Min. shackle clearance: 20,00 mm

Shackle width: 25 or 38 mm

Specifications
  • Type:
    Safety lockout, 38 mm shackle width
  • Colour:
    Yellow
  • Seq:
    04
  • W×D×H:
    58,4×0,4×129,3 mm