Order Entry
Export
Orders LinkContactUsLinkComponent
Fully insulated locks

Fully insulated locks

Fully insulated lock with stainless steel shackle, Blue, 53×28×73 mm
Catalog # BRDY805836
Supplier:   Brady
Fully insulated locks
Catalog # BRDY805836
Supplier:  Brady
Fully insulated locks
Fully insulated locks

Fully insulated lock with stainless steel shackle, Blue, 53×28×73 mm

Price
116,00 €
Log in for availability
1 * 6 items
Product Details & Documents

The body and shackle of these padlocks are fully insulated against electric shock.

  • Seal body lock with cylinder cover protects the 5 pin cylinder from dirt
  • Shock absorbing vinyl casing also protects painted surfaces
  • With stainless steel or hardened steel shackle

Shackle diameter: 8,5 mm

Shackle W×H: 37,5×25,5 mm

Shackle clearance: 20,5 mm

Specifications
  • Type:
    Fully insulated lock with stainless steel shackle
  • Colour:
    Blue
  • W×D×H:
    53×28×73 mm