Fully insulated locks
Fully insulated lock with hardened steel shackle, Black, 53×28×73 mm
BRDY805835
: Brady
The body and shackle of these padlocks are fully insulated against electric shock.
- Seal body lock with cylinder cover protects the 5 pin cylinder from dirt
- Shock absorbing vinyl casing also protects painted surfaces
- With stainless steel or hardened steel shackle
Shackle diameter: 8,5 mm
Shackle W×H: 37,5×25,5 mm
Shackle clearance: 20,5 mm
- Type:Fully insulated lock with hardened steel shackle
- Colour:Black
- W×D×H:53×28×73 mm



