Gate valve lockouts, standard
Hand wheel Ø 254 - 320 mm, hole Ø 104,5 mm, Transparent, 405,1×76,2×363,5 mm
Catalog # BRDY145585
Supplier: Brady
Jump to:
Product Details & Documents
These gate valve lockouts accept locks with shackles up to 9,53 mm diameter.
- Made of robust PP
- With unique knockout centre that accommodates OS & Y or 'rising stem' valves
- Resistant to temperature changes from −30 to 150 °C
- Available in 5 sizes and 4 colours
Maximum shackle diameter: 9,53 mm
Min. shackle clearance: 19,00 mm
Ordering information: Sets include the complete size range of gate valve lockouts (in different colours) to fit gate valves from 25 to 330 mm.
Specifications
- Type:Hand wheel Ø 254 - 320 mm, hole Ø 104,5 mm
- Colour:Transparent
- Seq:28
- W×D×H:405,1×76,2×363,5 mm



