Order Entry
Export
Orders LinkContactUsLinkComponent
Gate valve lockouts, standard

Gate valve lockouts, standard

Hand wheel Ø 25 - 64 mm, hole Ø 19 mm, Transparent, 120×35,9×80 mm
Catalog # BRDY145581
Supplier:   Brady
Gate valve lockouts, standard
Catalog # BRDY145581
Supplier:  Brady
Gate valve lockouts, standard
Gate valve lockouts, standard

Hand wheel Ø 25 - 64 mm, hole Ø 19 mm, Transparent, 120×35,9×80 mm

Price
18,60 €
Log in for availability
1 * 1 items
Product Details & Documents

These gate valve lockouts accept locks with shackles up to 9,53 mm diameter.

  • Made of robust PP
  • With unique knockout centre that accommodates OS & Y or 'rising stem' valves
  • Resistant to temperature changes from −30 to 150 °C
  • Available in 5 sizes and 4 colours

Maximum shackle diameter: 9,53 mm

Min. shackle clearance: 19,00 mm

Ordering information: Sets include the complete size range of gate valve lockouts (in different colours) to fit gate valves from 25 to 330 mm.

Specifications
  • Type:
    Hand wheel Ø 25 - 64 mm, hole Ø 19 mm
  • Colour:
    Transparent
  • Seq:
    05
  • W×D×H:
    120×35,9×80 mm