Safety lockouts
Safety lockout, 38 mm shackle width, Red, 40×5,7×126,25 mm
Catalog # BRDY105719
Supplier: Brady
Jump to:
Product Details & Documents
These lockouts make sure all machinery stays locked until every individual working on the repairs or inspection is finished. Each person puts a lock on the hasp, but the hasp cannot be removed until all lockouts have been removed, thus preventing accidents.
- Made of vinyl coated stainless steel
- Tamperproof interlocking tabs to prevent unauthorised opening
- Six padlocks can be applied
Max. shackle diameter: 9,5 mm
Min. shackle clearance: 20,00 mm
Shackle width: 25 or 38 mm
Specifications
- Type:Safety lockout, 38 mm shackle width
- Colour:Red
- Seq:05
- W×D×H:40×5,7×126,25 mm



