Lockout device for plug connections
Lockout device, small, for plug connections with max. Ø 10 mm, Red, 88,9×43,2×80 mm
Catalog # BRDY065674
Supplier: Brady
Jump to:
Product Details & Documents
This lockout device is highly effective against the unauthorised or incorrect use of electrical equipment.
- Made from PP: Temperature resistant from −20 to +80 °C
- Small device accommodates two padlocks, large device four padlocks
- Easy to use
- Secures all types of plugs
Min. shackle clearance: 20,00 mm
Max. shackle diameter: 7,00 mm
Cable diameter: 10 mm (small) or 22 mm (large)
Documents
Specifications
- Type:Lockout device, small, for plug connections with max. Ø 10 mm
- Colour:Red
- W×D×H:88,9×43,2×80 mm



