Labels for BradyJet J5000 lab printer
Pre-cut printer labels, B-2595, J50-267-2595, Vinyl, Inkjet, White, BradyJet J5000, 155×210 mm, 120 labels/roll
Catalog # BRDY148664
Supplier: Brady
Jump to:
Product Details & Documents
This indoor marking film is an aqueous, inkjet printable, flexible, matte finish, pressure sensitive adhesive product that is designed to be used with the BradyJet™ J5000 colour label printer.
- Specially-formulated topcoat enhances colours and label appearance
- Topcoat protects print from smudging and harsh conditions
Tested to withstand exposure to liquids, alcohol and chemicals, as well as indoor fluorescent and UV lighting.
Specifications
- Printer model:BradyJet J5000
- Printing method:Inkjet
- Type:B-2595
- Colour:White
- Description:Pre-cut printer labels
- Dimensions:155×210 mm
- Material:Vinyl
- Seq:17
- Model:J50-267-2595
- Packed:120 labels/roll



