Labels for BradyJet J5000 lab printer
Pre-cut printer labels, B-2569, J50-261-2569, Polyester, Inkjet, White, BradyJet J5000, 75×110 mm, 270 labels/roll
Catalog # BRDY148661
Supplier: Brady
Jump to:
Product Details & Documents
This indoor marking film is an aqueous, inkjet printable, flexible, matte finish, pressure sensitive adhesive product that is designed to be used with the BradyJet™ J5000 colour label printer.
- Specially-formulated topcoat enhances colours and label appearance
- Topcoat protects print from smudging and harsh conditions
Tested to withstand exposure to liquids, alcohol and chemicals, as well as indoor fluorescent and UV lighting.
Specifications
- Printer model:BradyJet J5000
- Printing method:Inkjet
- Type:B-2569
- Colour:White
- Description:Pre-cut printer labels
- Dimensions:75×110 mm
- Material:Polyester
- Seq:06
- Model:J50-261-2569
- Packed:270 labels/roll



