Labels for BradyJet J5000 lab printer
Continuous label printer tape, B-2595, J50C-4000-2595, Vinyl, Inkjet, White, BradyJet J5000, 101 mm×50 m
Catalog # BRDY148653
Supplier: Brady
Jump to:
Product Details & Documents
This indoor marking film is an aqueous, inkjet printable, flexible, matte finish, pressure sensitive adhesive product that is designed to be used with the BradyJet™ J5000 colour label printer.
- Specially-formulated topcoat enhances colours and label appearance
- Topcoat protects print from smudging and harsh conditions
Tested to withstand exposure to liquids, alcohol and chemicals, as well as indoor fluorescent and UV lighting.
Specifications
- Printer model:BradyJet J5000
- Printing method:Inkjet
- Type:B-2595
- Colour:White
- Description:Continuous label printer tape
- Dimensions:101 mm×50 m
- Material:Vinyl
- Seq:11
- Model:J50C-4000-2595



