Order Entry
Export
Orders LinkContactUsLinkComponent
VWR®, Vortex Mixer

VWR®, Vortex Mixer

Digital vortex mixer, 120 V
Catalog # VWRU10153-842
Supplier:   VWR Collection
VWR®, Vortex Mixer
Catalog # VWRU10153-842
Supplier:  VWR Collection
VWR®, Vortex Mixer
VWR®, Vortex Mixer

Digital vortex mixer, 120 V

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

These vortex mixers are ideal for applications that demand repeatable results.

  • Cup head and three inch platform provided
  • LED display provided
  • Mixer speed: 3200 rpm

The control allows low rpm starts for gentle or high-speed mixing for vigorous vortexing of samples. The mixers have two modes of operation: Continuous mode when using optional accessory attachments or touch mode that activates mixing when the cup head is depressed. The microprocessor control maintains a set speed for strong, consistent mixing action. If users program the timer to a defined time limit, the unit shuts off when the time reaches zero. Displayed time counts up during continuous operation and counts down during timed runs.

Delivery information: All models include a cup head, a 76 mm head with cover and a 183 cm 3-wire cord and plug. Pulsing vortex mixer includes a stainless steel microtube holder with built in cup head and holds up to 1,5 to 2 ml microtubes.

Specifications
  • Description:
    Digital vortex mixer, 120 V
  • Seq:
    03
  • Cat. No.:
    VWRU10153-842
  • W×D×H:
    111,7×177,8×134,6 mm
  • Weight:
    4,5 kg