Order Entry
Export
Orders LinkContactUsLinkComponent
 

HPLC columns, Cogent UDA™

Analytical, Undecanoic acid (WCX), Stainless steel, 120 Å, 2 µm, 2,10 mm, 50 mm
  554-6486
 :   MICROSOLV
HPLC columns, Cogent UDA™
  554-6486
 :  MICROSOLV
HPLC columns, Cogent UDA™
HPLC columns, Cogent UDA™

Analytical, Undecanoic acid (WCX), Stainless steel, 120 Å, 2 µm, 2,10 mm, 50 mm

 
1 130,00 €
   
1 * 1 items
 

These carboxylic acid HPLC columns have a silica hydride surface similar to other TYPE-C™ Silica phases but the uniqueness of Cogent UDA™ is that they can exhibit weak cation exchange properties in addition to RP and ANP retention; a mixed mode is possible with some mobile phases conditions.

  • Weak cation
  • Mixed mode

A terminal carboxylic acid group contributes some additional selectivity in this column and when the mobile phase is above pH 5,9, the acid group becomes 90% negatively charged and at pH 6,9 is 99% charged and may act as a cation exchanger. Below pH 4,9, the group does not have significant ion exchange properties.

 
  • Column Format:
    Analytical
  • Ø int.:
    2,10 mm
  • Particle Size:
    2 µm
  • Pore size:
    120 Å
  • Length:
    50 mm
  • Seq:
    78
  • Column hardware:
    Stainless steel
  • Phase:
    Undecanoic acid (WCX)
  • Carbon load:
    14 - 15%
  • Cat. No.:
    554-6486
  • Endcapped:
    No
  • Temperature limit:
    80 °C
  • pH range:
    2 - 8
  • Surface area:
    340 m²/g