Electrical insulating tapes, 92
Tape 92, electrical, silicone adhesive, 12,7 mm
Catalog # MMMA9212
Supplier: 3M
Jump to:
Product Details & Documents
These electrical insulating tapes are made from 1 mm thick polyimide film with silicone adhesive, which offers exceptional heat resistance.
- Applied at very low temperature
- Imprinted on 76,2 mm plastic core
Temperature range: 0 to 180 °C
Length: 32,9 m
Colour: Amber
Specifications
- Width:12,7 mm
- Description:Tape 92, electrical, silicone adhesive
- Seq:01



