Group lockout hasps, labelled
Red, 76×5×180 mm
Catalog # BRDY065960
Supplier: Brady
Jump to:
Product Details & Documents
These labelled group lockout hasps are constructed from tough 5052 anodised aluminium alloy.
- 6 padlocks can be applied
- Include tamperproof locking tabs
- Write-on label surface accept pencils, pen or marker
- Pen and pencil markings can be easily erased, allowing repeated use
- Lock hole diameter: 8 mm
Delivery information: The assorted pack contains one each of the following colours: red, silver, blue, green and gold.
Documents
Specifications
- Colour:Red
- Seq:04
- W×D×H:76×5×180 mm



