General purpose gloves, A111
A111, L, White/blue
Catalog # PRTWA111WBRL
Supplier: Portwest
Jump to:
Product Details & Documents
Lightweight, comfortable cotton/elastane glove with PVC dotted palm for enhanced grip, this glove offers superior finger dexterity and is ideal for dry handling.
- PVC dotted palm for enhanced grip
- Robust 7 gauge liner
- Breathable seamless liner
- Lightweight and comfortable
Excellent for jobs requiring high dexterity. Performs well in dry conditions.
: Cat. I
Specifications
- Glove size:L
- Colour:White/blue
- Seq:03
- Model:A111
- Cat. No.:PRTWA111WBRL
- Disposable / reusable:Reusable
- Cuff style:Knit wrist
- Finish:PVC dot coating
- Ambidextrous / hand-specific:Hand-specific
- Gauge:7



