Affinity chromatography columns, HiTrap™ IgG Sepharose™ FF
HiTrap™ IgG Sepharose™ FF, PP, 16×25 mm, 5 ml
Catalog # 28-9083-66
Supplier: Cytiva
Jump to:
Product Details & Documents
Documents
Cytiva CyDye Licensing Statements Cytiva General Licensing Statements
Additional Product Details
Specifications
- Capacity:5 ml
- Description:HiTrap™ IgG Sepharose™ FF
- Seq:02
- Column hardware:PP
- Bed dimensions:16×25 mm
- Cat. No.:28-9083-66
- Storage:4 to 30 °C, 20% Ethanol



