Order Entry
Export
Orders LinkContactUsLinkComponent
Electrical resistant gloves, Electrosoft Composite CL 00

Electrical resistant gloves, Electrosoft Composite CL 00

Cotton flock lined, 9, Orange, 410 mm, 1,8 mm
Catalog # DALL2092013/9
Supplier:   HONEYWELL SAFETY
Electrical resistant gloves, Electrosoft Composite CL 00
Catalog # DALL2092013/9
Supplier:  HONEYWELL SAFETY
Electrical resistant gloves, Electrosoft Composite CL 00
Electrical resistant gloves, Electrosoft Composite CL 00

Cotton flock lined, 9, Orange, 410 mm, 1,8 mm

Price
Inquire For Price
Log in for availability
1 * 1 PAIR
Product Details & Documents

These natural latex gloves offer high dielectric characteristics. The thickness (from 1,7 to 1,8 mm) ensures good protection from 500 to 17000 volts.

  • Arc flash rating of 60,3 cal/cm²
  • Chlorinated / cotton flocked interior make the glove very comfortable to wear
  • Patterned finish for good grip in damp conditions
  • Ergonomic shape improves the flexing movement of the hand while ensuring a high level of protection

The outer layer in orange elastomer gives the glove outstanding mechanical resistance. There is thus no need to wear leather overgloves.

Certifications: EN 60903-2003, CEI 903-2002; Cat. III.

Specifications
  • Glove size:
    9
  • Colour:
    Orange
  • Length:
    410 mm
  • Seq:
    13
  • Thickness:
    1,8 mm
  • Model:
    Cotton flock lined
  • Cat. No.:
    DALL2092013/9
  • Disposable / reusable:
    Reusable
  • Cuff style:
    Gauntlet
  • EN norm:
    EN 60 903-2003, CEI 903-2002
  • Finish:
    Textured
  • Ambidextrous / hand-specific:
    Hand-specific