Electrical resistant gloves, Electrosoft Composite CL 00
Cotton flock lined, 10, Orange, 410 mm, 1,8 mm
Catalog # DALL2092013/10
Supplier: HONEYWELL SAFETY
Electrical resistant gloves, Electrosoft Composite CL 00
Catalog # DALL2092013/10
Supplier: HONEYWELL SAFETY
Jump to:
Product Details & Documents
These natural latex gloves offer high dielectric characteristics. The thickness (from 1,7 to 1,8 mm) ensures good protection from 500 to 17000 volts.
- Arc flash rating of 60,3 cal/cm²
- Chlorinated / cotton flocked interior make the glove very comfortable to wear
- Patterned finish for good grip in damp conditions
- Ergonomic shape improves the flexing movement of the hand while ensuring a high level of protection
The outer layer in orange elastomer gives the glove outstanding mechanical resistance. There is thus no need to wear leather overgloves.
Certifications: EN 60903-2003, CEI 903-2002; Cat. III.
Specifications
- Glove size:10
- Colour:Orange
- Length:410 mm
- Seq:14
- Thickness:1,8 mm
- Model:Cotton flock lined
- Cat. No.:DALL2092013/10
- Disposable / reusable:Reusable
- Cuff style:Gauntlet
- EN norm:EN 60 903-2003, CEI 903-2002
- Finish:Textured
- Ambidextrous / hand-specific:Hand-specific



