Pallets and sumps
Sump pallet, steel, type SW8, for 8×200 l drums, painted model, loading capacity 1800 kg, weight 166 kg, 2390×1210×210 mm
Catalog # CEMG7692
Supplier: CEMO
Jump to:
Product Details & Documents
The steel sumps provide safe storage for water-polluting as well as inflammable substances.
- All SW sump pallets are equipped with hot-dip galvanised, removable gratings
- A wide range of models ensures the correct solution for many application
- Sump pallets with 100 mm ground clearance permit driving under from all sides
Mobile steel sump pallets contains two steering and two fixed castors and a pushing bar for trouble-free steering.
Specifications
- Description:Sump pallet, steel, type SW8, for 8×200 l drums, painted model, loading capacity 1800 kg, weight 166 kg
- Seq:13
- W×D×H:2390×1210×210 mm
Accessories
Product Information
- Catalog #WeightW×D×HAvailabilityPrice
- Barrel support type FB3 for GRP and steel sump pallets, capacity: 3 x 60 lBarrel support type FB3 for GRP and steel sump pallets, capacity: 3 x 60 lCEMG783517 kg1200×600×400 mmLog in for availability1 * 1 items - 217,00 €
Product Information
- Catalog #WeightW×D×HAvailabilityPrice
- Barrel support stackable for GRP and steel sump pallets, capacity: 1 x 60 lBarrel support stackable for GRP and steel sump pallets, capacity: 1 x 60 lCEMG774110 kg630×450×530 mmLog in for availability1 * 1 items - 260,00 €
Product Information
- Catalog #WeightW×D×HAvailabilityPrice
- Barrel support type FB1 for GRP and steel sump pallets, capacity: 1 x 60 l or 1 x 200 lBarrel support type FB1 for GRP and steel sump pallets, capacity: 1 x 60 l or 1 x 200 lCEMG758615 kg600×600×350 mmLog in for availability1 * 1 items - 155,00 €
Product Information
- Catalog #WeightW×D×HAvailabilityPrice
- Barrel support type FB2 for GRP and steel sump pallets, capacity 2 x 60 l or 2 x 200 lBarrel support type FB2 for GRP and steel sump pallets, capacity 2 x 60 l or 2 x 200 lCEMG758721 kg1130×600×350 mmLog in for availability1 * 1 items - 188,00 €
Product Information
- Catalog #WeightW×D×HAvailabilityPrice
- Drum pallet, PE, for 2×200 l drumsDrum pallet, PE, for 2×200 l drumsCEMG867515 kg940×1380×390 mmLog in for availability1 * 1 items - 281,00 €



