Order Entry
Export
Orders LinkContactUsLinkComponent
Pallets and sumps

Pallets and sumps

Sump pallet, steel, type SO8, for 1×200 l drum and one small container, painted model, loading capacity 1800 kg, weight 92 kg, 2390×1200×200 mm
Catalog # CEMG7685
Supplier:   CEMO
Pallets and sumps
Catalog # CEMG7685
Supplier:  CEMO
Pallets and sumps
Pallets and sumps

Sump pallet, steel, type SO8, for 1×200 l drum and one small container, painted model, loading capacity 1800 kg, weight 92 kg, 2390×1200×200 mm

Price
857,00 €
Log in for availability
1 * 1 items
Product Details & Documents

The steel sumps provide safe storage for water-polluting as well as inflammable substances.

  • All SW sump pallets are equipped with hot-dip galvanised, removable gratings
  • A wide range of models ensures the correct solution for many application
  • Sump pallets with 100 mm ground clearance permit driving under from all sides

Mobile steel sump pallets contains two steering and two fixed castors and a pushing bar for trouble-free steering.

Specifications
  • Description:
    Sump pallet, steel, type SO8, for 1×200 l drum and one small container, painted model, loading capacity 1800 kg, weight 92 kg
  • Seq:
    29
  • W×D×H:
    2390×1200×200 mm
Accessories

Product Information

  • Catalog #
    Weight
    W×D×H
    Availability
    Price
  • Barrel support type FB3 for GRP and steel sump pallets, capacity: 3 x 60 l
    Barrel support type FB3 for GRP and steel sump pallets, capacity: 3 x 60 l
    CEMG7835
    17 kg
    1200×600×400 mm
    Log in for availability
    1 * 1 items - 217,00 €

Product Information

  • Catalog #
    Weight
    W×D×H
    Availability
    Price
  • Barrel support stackable for GRP and steel sump pallets, capacity: 1 x 60 l
    Barrel support stackable for GRP and steel sump pallets, capacity: 1 x 60 l
    CEMG7741
    10 kg
    630×450×530 mm
    Log in for availability
    1 * 1 items - 260,00 €

Product Information

  • Catalog #
    Weight
    W×D×H
    Availability
    Price
  • Barrel support type FB1 for GRP and steel sump pallets, capacity: 1 x 60 l or 1 x 200 l
    Barrel support type FB1 for GRP and steel sump pallets, capacity: 1 x 60 l or 1 x 200 l
    CEMG7586
    15 kg
    600×600×350 mm
    Log in for availability
    1 * 1 items - 155,00 €

Product Information

  • Catalog #
    Weight
    W×D×H
    Availability
    Price
  • Barrel support type FB2 for GRP and steel sump pallets, capacity 2 x 60 l or 2 x 200 l
    Barrel support type FB2 for GRP and steel sump pallets, capacity 2 x 60 l or 2 x 200 l
    CEMG7587
    21 kg
    1130×600×350 mm
    Log in for availability
    1 * 1 items - 188,00 €

Product Information

  • Catalog #
    Weight
    W×D×H
    Availability
    Price
  • Drum pallet, PE, for 2×200 l drums
    Drum pallet, PE, for 2×200 l drums
    CEMG8675
    15 kg
    940×1380×390 mm
    Log in for availability
    1 * 1 items - 281,00 €