Order Entry
Export
Orders LinkContactUsLinkComponent
Pallets and sumps, PE

Pallets and sumps, PE

Sump pallet 240/1, for 1×225 l drum, with PE grating, load capacity 250 kg, 17 kg, 1000×680×600 mm
Catalog # CEMG10017
Supplier:   CEMO
Pallets and sumps, PE
Catalog # CEMG10017
Supplier:  CEMO
Pallets and sumps, PE
Pallets and sumps, PE

Sump pallet 240/1, for 1×225 l drum, with PE grating, load capacity 250 kg, 17 kg, 1000×680×600 mm

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

These sumps are manufactured from high quality polyethylene (HD-LMD).

  • With general construction inspection approval no. Z-40.22-380
  • High chemical resistance

Sump pallets 240 have removable perforated plate and the forklift-accessible on all four sides is possible only in 240/4.

Sump pallet 230/2 are suitable for Euro-pallets (1200×800 mm) and plastic pallets of similar size. These are loaded pallets may be placed by a forklift directly on the tray (PE perforated plate is not required).

Specifications
  • Weight:
    17 kg
  • Description:
    Sump pallet 240/1, for 1×225 l drum, with PE grating, load capacity 250 kg
  • Seq:
    01
  • W×D×H:
    1000×680×600 mm
Accessories

Product Information

  • Catalog #
    Weight
    W×D×H
    Availability
    Price
  • Access ramp for drum depot PE-250-4-GH, load capacity 500 kg
    Access ramp for drum depot PE-250-4-GH, load capacity 500 kg
    CEMG10519
    27 kg
    1750×750×300 mm
    Log in for availability
    1 * 1 items - 420,00 €

Product Information

  • Catalog #
    Weight
    W×D×H
    Availability
    Price
  • Access ramp, for drum depot PE 250-2-GH, load capacity 500 kg
    Access ramp, for drum depot PE 250-2-GH, load capacity 500 kg
    CEMG10518
    54 kg
    2500×750×450 mm
    Log in for availability
    1 * 1 items - 792,00 €

Product Information

  • Catalog #
    Weight
    W×D×H
    Availability
    Price
  • Perforated plate for PE sump pallet for type 230/2
    Perforated plate for PE sump pallet for type 230/2
    CEMG10286
    8 kg
    1215×815×45 mm
    Log in for availability
    1 * 1 items