Pallets and sumps, PE
Sump pallet 240/4e, for 4×220 l drums, with PE grating, load capacity 1000 kg, 34 kg, 2450×660×270 mm
Catalog # CEMG10019
Supplier: CEMO
Jump to:
Product Details & Documents
These sumps are manufactured from high quality polyethylene (HD-LMD).
- With general construction inspection approval no. Z-40.22-380
- High chemical resistance
Sump pallets 240 have removable perforated plate and the forklift-accessible on all four sides is possible only in 240/4.
Sump pallet 230/2 are suitable for Euro-pallets (1200×800 mm) and plastic pallets of similar size. These are loaded pallets may be placed by a forklift directly on the tray (PE perforated plate is not required).
Specifications
- Weight:34 kg
- Description:Sump pallet 240/4e, for 4×220 l drums, with PE grating, load capacity 1000 kg
- Seq:05
- W×D×H:2450×660×270 mm
Accessories
Product Information
- Catalog #WeightW×D×HAvailabilityPrice
- Access ramp for drum depot PE-250-4-GH, load capacity 500 kgAccess ramp for drum depot PE-250-4-GH, load capacity 500 kgCEMG1051927 kg1750×750×300 mmLog in for availability1 * 1 items - 420,00 €
Product Information
- Catalog #WeightW×D×HAvailabilityPrice
- Access ramp, for drum depot PE 250-2-GH, load capacity 500 kgAccess ramp, for drum depot PE 250-2-GH, load capacity 500 kgCEMG1051854 kg2500×750×450 mmLog in for availability1 * 1 items - 792,00 €
Product Information
- Catalog #WeightW×D×HAvailabilityPrice
- Perforated plate for PE sump pallet for type 230/2Perforated plate for PE sump pallet for type 230/2CEMG102868 kg1215×815×45 mmLog in for availability1 * 1 items



