VWR®, Erlenmeyer Flasks, with Screw Cap
150 ml, 74 mm, GL 25
Supplier: VWR Collection
Jump to:
Product Details & Documents
Borosilicate 3.3 glass, blue PP screw cap with PTFE liner.
- Highly resistant to chemicals and thermal shock
- Graduations and white labelling area
- Delivered with blue PP screw cap
Ideal for storage or transportation of dangerous liquids. They are leakproof and can be autoclaved together with the screw cap at 140 °C.
Be aware that the screw cap should not be closed during the autoclaving process.
Specifications
- Ext.Ø:74 mm
- Thread:GL 25
- Capacity:150 ml



