Assembly gloves, Tegera® 9105
13, Grey/black, 216 - 253 mm
Catalog # EJEN9105-13
Supplier: EJENDALS
Jump to:
Product Details & Documents
Conformable and extremely supple microthan/polyester glove that offers exceptional grip.
- Reinforced index finger and reinforced seams
- With Velcro and reflectors
- Ergonomically bent fingers
- Machine washable at 40 °C
For assembly and precision engineering work that requires the highest levels of dexterity and grip.
: EN 388 (1121X); Cat. II
Specifications
- Glove size:13
- Colour:Grey/black
- Length:216 - 253 mm
- Cat. No.:EJEN9105-13
- Disposable / reusable:Reusable
- Cuff style:Hook & loop/Velcro® fastening
- EN norm:EN 388 (1121X)
- Ambidextrous / hand-specific:Hand-specific



