Order Entry
Export
Orders LinkContactUsLinkComponent
 

F1-ClipTip™ Single-Channel Pipettes, Mechanical, Fixed/Variable Volume

F1-ClipTip fixed volume, 100 µl, ±0,40 %, 0,3 %, ClipTip™ 200 µl
Catalog # 613-5525
   Low Manufacturing Impact
F1-ClipTip™ Single-Channel Pipettes, Mechanical, Fixed/Variable Volume
Catalog # 613-5525
   Low Manufacturing Impact
F1-ClipTip™ Single-Channel Pipettes, Mechanical, Fixed/Variable Volume
F1-ClipTip™ Single-Channel Pipettes, Mechanical, Fixed/Variable Volume

F1-ClipTip fixed volume, 100 µl, ±0,40 %, 0,3 %, ClipTip™ 200 µl

Price
194,00 €
Log in for availability
1 * 1 items
Product Details & Documents

The Thermo Scientific™ F1-ClipTip™ pipette features interlocking technology to ensure secure tip attachment. The pipettes work exclusively with Thermo Scientific ClipTip pipette tips, providing a unique tip interface that locks the tip in place, and ensures a complete seal with minimal tip application and ejection forces. Tips are locked firmly in place and will not fall off.

  • Silent and lighter volume adjustment mechanism with over 50% lower forces compared to earlier models
  • Improved grip on the volume adjustment knob ensures effortless and precise adjustment
  • Exclusive interlock design ensures each tip is clipped securely on the F1-ClipTip until it is released with a light touch
  • Secure volume setting prevents undesirable volume drift during operation
  • 120° adjustable finger rest – for both right- and left-handed operator comfort – allows the hand to relax during pipetting cycles
  • Lightweight handle design combined with low plunger, tip attachment and ejection forces help reduce the risk of Repetitive Strain Injury (RSI)
  • Super blow-out offers 150% increase in air boost to ensure efficient delivery of micro-volumes and prevent capillary action in 50 µl models and below
  • Improved small volume pipetting 0,1 to 2 µl model and improved versions 1 to 10 µl models allow optimised performance in your small volume applications
  • Wide selection of ClipTip pipette tips and Compatible sizes with F1-ClipTip pipettes: 12,5 Ext, 20, 50, 200, 300, 300 Ext and 1000 µl

Thermo Scientific F1-ClipTip pipettes are warranted to be free from defects in material and workmanship for a product lifetime (10 years). This warranty is subject to conditions as stated in the attached warranty information document and require an online registration, may vary by country.

 : Supplied with maintenance set (incl. grease and O-rings), tip fitting tool, ClipTip tip sample, shelf hanger, warning labels, calibration certificate, warranty certificate and user's guide (English, French, German, Spanish).
GLP kits are available as well.

Specifications
  • Volume:
    100 µl
  • Description:
    F1-ClipTip fixed volume
  • Seq:
    13
  • Accuracy:
    ±0,40 %
  • Imprecision:
    0,3 %
  • Recommended tips:
    ClipTip™ 200 µl
  • Cat. No.:
    613-5525
  • Environmental certification:
    ISO 14001 (Certificate Registration No. EMS 623400)
  • Environmentally Preferable:
    Low Manufacturing Impact
Accessories

Product Information

  • Catalog #
    Colour
    Availability
    Price
  • F-Stand, linear, for 6 manual Finnpipette™ pipettes
    F-Stand, linear, for 6 manual Finnpipette™ pipettes
    613-2765
    White
    Log in for availability
    1 * 1 items - 108,00 €