F1-ClipTip™ Single-Channel Pipettes, Mechanical, Fixed/Variable Volume
The Thermo Scientific™ F1-ClipTip™ pipette features interlocking technology to ensure secure tip attachment. The pipettes work exclusively with Thermo Scientific ClipTip pipette tips, providing a unique tip interface that locks the tip in place, and ensures a complete seal with minimal tip application and ejection forces. Tips are locked firmly in place and will not fall off.
- Silent and lighter volume adjustment mechanism with over 50% lower forces compared to earlier models
- Improved grip on the volume adjustment knob ensures effortless and precise adjustment
- Exclusive interlock design ensures each tip is clipped securely on the F1-ClipTip until it is released with a light touch
- Secure volume setting prevents undesirable volume drift during operation
- 120° adjustable finger rest – for both right- and left-handed operator comfort – allows the hand to relax during pipetting cycles
- Lightweight handle design combined with low plunger, tip attachment and ejection forces help reduce the risk of Repetitive Strain Injury (RSI)
- Super blow-out offers 150% increase in air boost to ensure efficient delivery of micro-volumes and prevent capillary action in 50 µl models and below
- Improved small volume pipetting 0,1 to 2 µl model and improved versions 1 to 10 µl models allow optimised performance in your small volume applications
- Wide selection of ClipTip pipette tips and Compatible sizes with F1-ClipTip pipettes: 12,5 Ext, 20, 50, 200, 300, 300 Ext and 1000 µl
Thermo Scientific F1-ClipTip pipettes are warranted to be free from defects in material and workmanship for a product lifetime (10 years). This warranty is subject to conditions as stated in the attached warranty information document and require an online registration, may vary by country.
: Supplied with maintenance set (incl. grease and O-rings), tip fitting tool, ClipTip tip sample, shelf hanger, warning labels, calibration certificate, warranty certificate and user's guide (English, French, German, Spanish).
GLP kits are available as well.
- Colour code:Orange
- Volume:30 - 300 µl
- Description:F1-ClipTip
- Seq:07
- Increment:1,0 µl
- Accuracy:±1,50 - ±0,60 %
- Imprecision:0,6 - 0,2 %
- Recommended tips:ClipTip™ 300 µl
- Cat. No.:613-5519
- Environmental certification:ISO 14001 (Certificate Registration No. EMS 623400)
- Environmentally Preferable:Low Manufacturing Impact



